RS PRO RS PRO Axial Fan, Power Supply: 24 V dc, DC, 120 x 120 x 25mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS Pro OD9225-12HBIP68 axial fan has a PBT, UL94 V-0, plastic frame and impeller.
Connect two 24 AWG lead wires.
It has a dual ball bearing system.
The insulation resistance is 10 MΩ at 500 V dc, with a current of <1 mA at 500 V ac/min.
The operating temperature range is -15°C to +65°C and the storage temperature range is -25°C to +75°C. Rated voltage: 24 V dc ± 10% Rated power: 5.4 ± 15% (Watts) Rated current: 0.45 ± 15% Rated speed: 3100 ± 15% (RPM) Airflow: 120 ± 15% (CFM) Noise level: 42 (dB) Max. Static pressure: 0.24 in. H2O ± 15%
Feature
Specification
Supply voltage = 24 V dc
AC/DC operation = DCmm
Power consumption = 5.5W
Depth = 25mm
Termination Type = Lead Wire mm
Noise level = 42dB
Fan speed = 3100 rpm
Bearing Type = Ball
IP rating = IP68

Ulasan Produk

Tidak ada ulasan