RS PRO RS PRO Axial Fan, Power Supply: 12 V dc, DC, 80 x 80 x 32mm

Sebelum PPN:
Rp699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS Pro OD8032-12HBIP68 axial fan has a PBT, UL94 V-0, plastic frame and impeller.
Connect two 24 AWG lead wires.
It has a dual ball bearing system.
The insulation resistance is 10 MΩ at 500 V dc, with a current of <1 mA at 500 V ac/min.
The operating temperature range is -15 to +65°C and the storage temperature range is -25 to +70°C. Rated voltage: 12 V dc ± 10% Rated power: 7.8 ± 15% (Watts) Rated current: 0.65 ± 15% Rated speed: 6000 ± 15% (RPM) Airflow: 75.1 ± 15% (CFM) Noise level: 50.2 (dB) Max. Static pressure: 0.73 in. H2O ± 15%
Feature
Specification
Supply voltage = 12 V dc
Height = 80mm
Power consumption = 7.8W
Depth = 32mm
Termination Type = Lead Wire mm
Noise level = 50.2dB
Fan speed = 6000 rpm
Bearing Type = Ball
IP rating = IP68

Ulasan Produk

Tidak ada ulasan