RS PRO RS PRO Anti-Slip Pads - Polymer

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Total pad thickness: 3 mm. Anti-slip pads/anti-vibration feet. Adhesive feet are available in two materials and two styles.
Nitrile - Ideal for use with manufacturers' adjustable height leg products.
Nitrile has a high coefficient of friction and excellent resistance to most chemicals.
Withstands continuous temperatures from -20 to +70°C.
Dychem - Provides a very high degree of non-slip properties.
It absorbs shock and vibration, is non-conductive, and is non-toxic.
Resistant to temperatures from 0 to +50°C.
Feature
Specification
Mounting Type = Adhesive Thickness = 3mm
Diameter = 16mm
Material = Polymer Operating Temperature Max = +50°C
Operating temperature Min = 0°C

Ulasan Produk

Tidak ada ulasan