RS PRO RS Pro Aluminum electrolytic capacitor 400V dc 47μF

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Capacitance = 47μF Technology = Electrolytic Voltage = 400V dc Mounting Type = Through Hole Dimensions = 16 (Dia.) x 36mm Length = 36mm Height = 36mm Diameter = 16mm Operating Temperature Min = -25°C Operating Temperature Max = +105 °C Lead pitch = 7.5mm Series = RS Life = 2000h General-purpose radial 400 -> 450 V. Design of safe ventilation structure Applications: Communication equipment, switching power supply

Ulasan Produk

Tidak ada ulasan