RS PRO RS PRO Air Source Heat Pump

Sebelum PPN:
Rp5.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This direct-air thermoelectric assembly operates from a 12 V dc power supply, and the dual module assembly allows the thermoelectric module to handle up to 18 V dc (the fan is rated for 12 V dc only).
This generates up to 50 W of cooling power.
It consists of one fan and one heat sink on the hot side, and two heat sinks optimized for forced convection.
Feature
Specification
Maximum cooling power = 50W
Supply voltage = 12 V dc
Nominal current = 5A

Ulasan Produk

Tidak ada ulasan