RS PRO RS PRO Air Source Heat Pump

Sebelum PPN:
Rp5.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This air-to-air thermoelectric assembly provides 21 Watts of cooling power from a 12 V dc power supply.
However, the two-module design means that a unit with an 18 V dc input (the 18 V dc input only accommodates modules, and the fan current is rated at 12 V dc) can provide 40 W of cooling power.
It consists of two low-noise fans on the hot side and a cold-side heat sink designed for internal air stirring or direct impact cooling.
Feature
Specification
Maximum cooling power = 40W
Supply voltage = 12 V dc
Nominal current = 3.8A

Ulasan Produk

Tidak ada ulasan