Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Wall Mounting Kit for RS Pro 7710 Series Hinged Wall Mount Enclosures This four-point wall mounting kit is designed to be used in conjunction with RS Pro 7710 series hinged wall mount enclosures, allowing the enclosure to be easily fixed to a wall or other surface.
This kit includes four brackets and four screws, providing the necessary components to secure the enclosure.
A wall mounting kit provides versatility and allows the enclosure to be mounted on a variety of surfaces.
Ideal where space is limited or for safety reasons.
Features and Benefits 4-point wall mounting kit for RS PRO 7710 series wall mounted enclosures Ideal for fixing enclosures to walls or other surfaces Saves space and provides added safety for hazardous applications Applications The wall mounting kit is suitable for use with enclosures, allowing them to be attached to walls or other surfaces.
Wall or surface mounting of the enclosure saves space and helps keep dangerous or hazardous internal contents out of reach.
Wall mounting kits usually come with a bracket and screws that can be easily screwed on with a screwdriver or drill.
Frequently asked questions What enclosure is this suitable for? This wall mounting kit is designed for RS Pro 7710 series wall mounted enclosures.
Includes the following products: (1947497) 1947497 - RS Pro Wall Box, IP65, 166mm x 161mm x 93mm (1947498) 1947498 - RS Pro Wall Box, IP65, 166mm x 161mm x 121mm (1947499) 1947499 - RS Pro Wall Box, IP65, 213mm x 185mm x 104.5mm (1947500) 1947500 - RS Pro Wall Box, IP65, 256mm x 217mm x 132.5mm (1947501) 1947501 - RS Pro Wall Box, IP65, 296mm x 281mm x 158mm
This kit includes four brackets and four screws, providing the necessary components to secure the enclosure.
A wall mounting kit provides versatility and allows the enclosure to be mounted on a variety of surfaces.
Ideal where space is limited or for safety reasons.
Features and Benefits 4-point wall mounting kit for RS PRO 7710 series wall mounted enclosures Ideal for fixing enclosures to walls or other surfaces Saves space and provides added safety for hazardous applications Applications The wall mounting kit is suitable for use with enclosures, allowing them to be attached to walls or other surfaces.
Wall or surface mounting of the enclosure saves space and helps keep dangerous or hazardous internal contents out of reach.
Wall mounting kits usually come with a bracket and screws that can be easily screwed on with a screwdriver or drill.
Frequently asked questions What enclosure is this suitable for? This wall mounting kit is designed for RS Pro 7710 series wall mounted enclosures.
Includes the following products: (1947497) 1947497 - RS Pro Wall Box, IP65, 166mm x 161mm x 93mm (1947498) 1947498 - RS Pro Wall Box, IP65, 166mm x 161mm x 121mm (1947499) 1947499 - RS Pro Wall Box, IP65, 213mm x 185mm x 104.5mm (1947500) 1947500 - RS Pro Wall Box, IP65, 256mm x 217mm x 132.5mm (1947501) 1947501 - RS Pro Wall Box, IP65, 296mm x 281mm x 158mm
Feature
SpecificationCompatible with: RS Pro 7710
Material = ABS resin Color = Gray Series = 7700
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
