Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 1.75mm Black PLA Matte 3D Printer Filament, kg RS Pro Matte PLA is an easy to print variant of regular PLA plastic with an aesthetic matte effect.
The surface diffuses light and has a matte texture, giving it a textured finish.
The matte finish gives it a natural look.
This material can be printed in most common 3D printers and adheres reliably to most common build plate materials.
PLA is versatile and durable, making it suitable for a wide range of applications.
Features and Benefits Easy printing at low temperatures Natural grainy finish Low refractive index for a matte effect Low warping Low odor Applications Polylactic acid (PLA) is a biodegradable plastic derived from renewable natural resources and is one of the most common materials used in 3D printing due to its simplicity, dimensional accuracy and low cost.
PLA is a very versatile material that can be used to create a wide variety of objects using a 3D printer and has a wide range of uses, including:
Toys Entertainment Medical Catering Packaging Signage FAQ Advantages of ABS PLA filament offers great advantages with a wide range of shades and styles available to suit a variety of applications.
PLA shrinks less than ABS plastic when cooled and has excellent geometric stability, making it ideal for non-mechanical applications requiring a durable material, according to Durable Ability.
Which 3D printers is it suitable for printing with? RS PRO Matte PLA Filament can be used with all common desktop 3D printers that use FFF or FDM technology.
Polylactic acid resin has little warping, so it can be printed without a heat bed.
If you have a heated bed, the recommended temperature is ±35-60°C.
The surface diffuses light and has a matte texture, giving it a textured finish.
The matte finish gives it a natural look.
This material can be printed in most common 3D printers and adheres reliably to most common build plate materials.
PLA is versatile and durable, making it suitable for a wide range of applications.
Features and Benefits Easy printing at low temperatures Natural grainy finish Low refractive index for a matte effect Low warping Low odor Applications Polylactic acid (PLA) is a biodegradable plastic derived from renewable natural resources and is one of the most common materials used in 3D printing due to its simplicity, dimensional accuracy and low cost.
PLA is a very versatile material that can be used to create a wide variety of objects using a 3D printer and has a wide range of uses, including:
Toys Entertainment Medical Catering Packaging Signage FAQ Advantages of ABS PLA filament offers great advantages with a wide range of shades and styles available to suit a variety of applications.
PLA shrinks less than ABS plastic when cooled and has excellent geometric stability, making it ideal for non-mechanical applications requiring a durable material, according to Durable Ability.
Which 3D printers is it suitable for printing with? RS PRO Matte PLA Filament can be used with all common desktop 3D printers that use FFF or FDM technology.
Polylactic acid resin has little warping, so it can be printed without a heat bed.
If you have a heated bed, the recommended temperature is ±35-60°C.
Feature
SpecificationPrint material = PLA
Printing technology = FDM
Color = Matte Black
Compatible with: General desktop 3D printer Weight: 1kg
Diameter = 1.75mm
Print Material = PLA Matte
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/70P115244252-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
