RS PRO 3D Printer Filament PLA Matte Black Matte (Filamen Printer 3D)

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 3D Printer Filament RS Pro 2.85mm 3D printer filament features polylactic acid (PLA) printing material, a biodegradable plastic made from renewable natural resources and one of the most common materials in 3D printing.
Plastics such as PLA are the most popular 3D printing materials due to their simplicity, dimensional accuracy, and low cost.
This Matte PLA is an easy to print variation of regular PLA with an aesthetic matte effect.
The surface diffuses light and has a matte appearance and rough texture.
The matte black finish gives the product a more natural look.
This material can be printed in most common 3D printers and adheres reliably to most common build plate materials.
Features and BenefitsLow warpageLow odorFDM print technologyTolerance of 0.10 mmGreater than 95% circularitySpecific gravity of 1.38g/ccYield point46.6Mpa tensile strength2.1% strain at break3973 MPa tensile modulusImproved print speeds compared to PLACertificationsANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
Feature
Specification
Print material = PLA
Printing technology = FDM
Color = Matte Black
Compatible with: General desktop 3D printer Weight: 1kg
Diameter = 2.85mm
Print Material = PLA Matte

Ulasan Produk

Tidak ada ulasan