RS PRO RS PRO 300mW Speaker Unit

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speaker component = Speaker unit Impedance = 8Ω
Diameter = 66mm
Driver Shape = Round Speaker Driver Size = 8 cm (3 in) or less Length = 66 mm
Width = 66mm
Depth = 17.4mm
Cone/Dome Material = Mylar

RS PRO Round Speaker Driver, 300mW (nominal), 8 OhmRS Pro round speaker drivers are reliable and weatherproof components in sound distribution systems requiring multiple tones.
Mylar cone speakers work in humid environments where their paper counterparts are not an option.
Mylar is a lightweight, flexible, stretchable polyester film that is highly durable.
This means you can use this speaker driver both indoors and outdoors.
Installation is easy with two soldering points that hold the driver in place.
This 66mm black round speaker has a nominal power rating of 300mW and an impedance of 8 ohms.
RS PRO products are engineer tested for performance and quality. This Mylar cone speaker driver is moisture resistant, making it suitable for outdoor loudspeakers and alarms.
It is also suitable for PA and intercom systems in offices and schools.
Features and Benefits. Nominal power rating: 300mW. Speaker impedance: 8 Ohms. Round speaker. Dimensions: 66mm (W) and 66mm (L). Mylar cone material. Speaker driver size less than 8cm (3 inches). RoHS (Restriction of Hazardous Substances) compliant. Meets ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards. RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan