RS PRO RS PRO 2W Speaker Unit

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speaker component = Speaker unit Impedance = 8Ω
Diameter = 66mm
Driver Shape = Round Speaker Driver Size = 8 cm (3 in) or Less Waterproof = Yes Length = 50 mm
Width = 50mm
Cone/dome material: Polyethylene terephthalate (PET resin)

Flangeless Polyester Cone Loudspeaker. This RS PRO flangeless round speaker features a cone and gasket suitable for applications where water ingress is possible.
This speaker has a nominal power rating of 2W and an impedance of 8 ohms, making it ideal for applications where a wide range of frequencies is required.
Features and Benefits. Flangeless round speaker. Waterproof. Power rating: 2 W. Versatile.

Ulasan Produk

Tidak ada ulasan