Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Speaker component = Speaker unit Impedance = 8Ω
Diameter = 50mm
Driver Shape = Round Speaker Driver Size = 8 cm (3 in) or less Length = 50 mm
Width = 50mm
Depth = 17.4mm
Cone/dome material: Polyethylene terephthalate (PET resin)
RS PRO Round Speaker Driver, 1 W (nominal), 8 Ω Need a driver for your loudspeaker system in an environment where there is a risk of exposure to water? This RS PRO speaker driver has a weather resistant cone and gasket.
This means you can use it on your boat or in the workshop without worrying about damaging the equipment and maintaining high quality sound.
The polyethylene terephthalate (PET) resin material used for the cone and gasket is water resistant, and the remaining elements of the durable speaker driver are metal square flanges.
The flange is easy to install and securely fastened thanks to four accessible fixing holes.
Suitable for indoor and outdoor public address systems, this speaker driver delivers consistent sound across a wide frequency range.
The nominal power output is 1 W and the amplifier load is 8 Ω.
Features and Benefits. PET (Polyethylene Terephthalate) cone. Speaker driver size is 8 cm. Length 50 mm. Width 50 mm. Depth 17.4 mm. Round driver shape. Nominal power rating: 1 W. Impedance: 8 ΩRS PRORS PRO is a proprietary brand from the manufacturer, offering a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Diameter = 50mm
Driver Shape = Round Speaker Driver Size = 8 cm (3 in) or less Length = 50 mm
Width = 50mm
Depth = 17.4mm
Cone/dome material: Polyethylene terephthalate (PET resin)
RS PRO Round Speaker Driver, 1 W (nominal), 8 Ω Need a driver for your loudspeaker system in an environment where there is a risk of exposure to water? This RS PRO speaker driver has a weather resistant cone and gasket.
This means you can use it on your boat or in the workshop without worrying about damaging the equipment and maintaining high quality sound.
The polyethylene terephthalate (PET) resin material used for the cone and gasket is water resistant, and the remaining elements of the durable speaker driver are metal square flanges.
The flange is easy to install and securely fastened thanks to four accessible fixing holes.
Suitable for indoor and outdoor public address systems, this speaker driver delivers consistent sound across a wide frequency range.
The nominal power output is 1 W and the amplifier load is 8 Ω.
Features and Benefits. PET (Polyethylene Terephthalate) cone. Speaker driver size is 8 cm. Length 50 mm. Width 50 mm. Depth 17.4 mm. Round driver shape. Nominal power rating: 1 W. Impedance: 8 ΩRS PRORS PRO is a proprietary brand from the manufacturer, offering a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
