RS PRO RS PRO 1W Speaker Unit

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speaker component = Speaker unit Impedance = 8Ω
Diameter = 50mm
Driver Shape = Round Speaker Driver Size = 8 cm (3 in) or Less Waterproof = Yes Length = 50 mm
Width = 50mm
Cone/dome material: Polyethylene terephthalate (PET resin)

RS PRO Round Speaker Driver (1 W (nominal) / 8 Ω) Are you looking to announce important information or warnings in outdoor public areas? This RS PRO flanged round speaker driver is designed to deliver clear, high-quality sound in environments where there is a risk of exposure to water, such as in factories or on ships.
The speaker driver consists of a polyethylene terephthalate (PET) plastic resin cone and gasket secured to a square metal flange.
PET material is not only weather resistant but also durable, making it suitable for a variety of uses.
The square flange has four fixing holes, making it easy to install and ensuring it stays safely and securely in place.
This product is designed to operate effectively over a wide frequency range.
It has a nominal power rating of 1W and an impedance of 8 ohms, ensuring a stable sound during use.
This is used for indoor and outdoor broadcast installations.
Features. PET (Polyethylene Terephthalate) cone. Speaker driver size: 8 cm. Length: 50 mm. Width: 50 mm. Round driver. Nominal power rating: 1 W. Impedance: 8 ΩRS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products.
Trusted by engineers all over the world, RS PRO products are rigorously tested to demanding industry standards.
Only products that manufacturers are confident in are given the RS PRO seal of approval, so you can use them with confidence.

Ulasan Produk

Tidak ada ulasan