RS PRO RS PRO 1nF 2kV dc Ceramic Capacitor

Sebelum PPN:
Rp3.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The low dielectric loss of ceramic materials allows for reduced heat dissipation. The operating temperature range is guaranteed up to 125°C. Coated with flame-retardant epoxy resin. Halogen-free products are available. Ideal for high-frequency pulse circuits such as horizontal resonant circuits in CTVs and snubber circuits for switching power supplies.
Feature
Specification
Capacitance = 1nF
Voltage = 2kV dc
Mounting Type = Through Hole Tolerance = ±10%
Temperature characteristics = LR
Diameter = 10.5mm
Operating temperature Max = +125°C

Ulasan Produk

Tidak ada ulasan