External depth = 335mm
Height = 132.6 mm
Width = 482.6 mm
Dimensions = 482.6 x 132.6 x 335mm
Ventilation = Yes Color = Black
Outer Case Material = Steel Series = PF-19
RS Pro PF19 Series Rackmount Enclosures. The RS Pro PF19 rackmount enclosures are a range of high-quality, heavy-duty electronic enclosures suitable for a wide range of applications.
Constructed from high-quality rolled steel and lightweight aluminum panels, this rackmount enclosure features sturdy construction and a rugged powder-coated finish to ensure a long lifespan in harsh environments.
Precision manufacturing and excellent design make this enclosure easy to use and assemble.
In addition to the high-quality materials used in the construction of this RS PRO enclosure, it also offers a sturdy and beautiful finish, making it suitable for a wide range of applications both domestically and industrially.
Features and Benefits:
- This RS PRO rackmount enclosure is constructed from high-quality cold-rolled steel with lightweight aluminium front and rear panels.
- Each unit has top, base and side ventilation for optimal cooling, especially when housing electronics and components
- This two-layer front panel is designed to allow for adjustable gaps (0 to 20 mm).
- The entire enclosure unit is powder coated after a five-stage iron phosphate treatment to prevent oxidation and provide long-term protection, especially in harsh environments
- Precision design and high-quality manufacturing standards ensure quick and easy assembly while also being fully compatible with all standard 19" equipment
- Additionally, each unit features two extruded aluminum handles and four adhesive rubber feet for increased versatility across a wide range of applications.
- Easy-to-clean gloss black finish removes dust and debris from the surface
- The enclosure unit and accessories included with this unit are packaged flat for easy shipping and storage
- Comes with 4 populated and 4 unpopulated boards/chassis plate/component mounting crossbar
- The PF19 enclosure series is available in a wide range of sizes.
. Uses:. A rack mount enclosure is a type of unit designed to house a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main applications:
- Installation terminal
- Electronic Components
- mechanical engineering
- Food Industry
- Chemical and Laboratory Industry
- Industrial and manufacturing environments
What other sizes are available? 665-7706 1U, 425 x 90 x 39 mm; 665-7700 1U, 425 x 245 x 39 mm; 665-7719 2U, 425 x 245 x 83 mm; 665-7712 2U, 425 x 335 x 83 mm; 665-7716 3U, 425 x 335 x 128 mm; 665-7725 3U, 425 x 425 x 128 mm ; 665-7728 665-7728 4U, 425 x 335 x 172 mm; 665-7722 665-7722 4U, 425 x 425 x 172 mm; 665-7731 665-7731 5U, 425 x 425 x 217 mm; 665-7734 665-7734 6U, 425 x 425 x 261 mm; 665-7738 665-7738 6U, 425 x 465 x 261 mm. Can this enclosure be used outdoors? This enclosure does not have an IP rating suitable for outdoor conditions and exposure to the elements.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Standards and Certifications:
- DIN41494
- Complies with ASTM D610-01 (Creepage Distance Test)
-





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
