Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Phase Sequence/Fault Indicator. RS PRO is proud to bring you this high quality monitoring relay.
This device is a 3 phase indicator used to monitor 3 wire power supplies and provides a visual indication of phase sequence/rotation status and the presence of all phases.
The monitor has one bi-color LED that is used to indicate phase rotation and lights green to confirm the sequence is correct.
If the rotation is incorrect, the LED will turn red.
It incorporates three green LEDs to indicate the status of each phase (L1, L2, L3).
Where are monitoring relays? Monitoring relays are... Visual Features & Benefits Monitoring relays Reliable protection of 3 phase power supplies Used to indicate all phases are present and the phase sequence is correct (or incorrect) Designed for 3 phase, 3 wire power supplies Individual green LEDs indicate the presence of each phase Dual colour red/green LED indication to indicate phase sequence status Compact 17.5mm DIN rail housing Dimensions: W:17.5mm x H:89mm x D:59mm Weight: 48g Electrical Specifications Inputs: L1, L2, L3 Supply/Monitoring Voltage U: 320 → 490V ac Frequency Range: 48 to 63Hz Overvoltage Category III (IEC60664) Rated Impulse Withstand Voltage: 4 kV (1.2 / 50 μs) Power Consumption <(max): 4VA Dimensions W:17.5mm x H:89mm x Depth: 59mm Note: For full specifications, please refer to the RS PRO datasheet.
Applications: Power distribution systems, control panels, distribution boards
This device is a 3 phase indicator used to monitor 3 wire power supplies and provides a visual indication of phase sequence/rotation status and the presence of all phases.
The monitor has one bi-color LED that is used to indicate phase rotation and lights green to confirm the sequence is correct.
If the rotation is incorrect, the LED will turn red.
It incorporates three green LEDs to indicate the status of each phase (L1, L2, L3).
Where are monitoring relays? Monitoring relays are... Visual Features & Benefits Monitoring relays Reliable protection of 3 phase power supplies Used to indicate all phases are present and the phase sequence is correct (or incorrect) Designed for 3 phase, 3 wire power supplies Individual green LEDs indicate the presence of each phase Dual colour red/green LED indication to indicate phase sequence status Compact 17.5mm DIN rail housing Dimensions: W:17.5mm x H:89mm x D:59mm Weight: 48g Electrical Specifications Inputs: L1, L2, L3 Supply/Monitoring Voltage U: 320 → 490V ac Frequency Range: 48 to 63Hz Overvoltage Category III (IEC60664) Rated Impulse Withstand Voltage: 4 kV (1.2 / 50 μs) Power Consumption <(max): 4VA Dimensions W:17.5mm x H:89mm x Depth: 59mm Note: For full specifications, please refer to the RS PRO datasheet.
Applications: Power distribution systems, control panels, distribution boards
Feature
SpecificationMonitoring Application = Phase Power Phases = 3
Mounting Type = DIN Rail, Surface Mount Phase Sensitivity = Phase Disturbance, Phase Sequence Operating Temperature Min = -20°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
