RS PRO RS PRO 13mm Ferrite Clamp Filter for computer peripherals, digital televisions, internal/external power cables, monitors, printers
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Openable Ferrite Clamp. This openable ferrite clamp from RS PRO helps reduce high frequency electromagnetic interference and improve sound quality.
It is designed for use in both domestic and commercial environments, such as home offices, IT labs and recording studios.
The ferrite sleeve has a snap lock that accommodates various dimensions and can be used with various sized electrical leads.
Once installed, split ferrites lock securely in place, preventing them from accidentally opening and damaging your equipment.
The smooth, precisely formed surface protects cables and equipment from unwanted bumps and scratches.
This part is compatible with internal and external power cords, printers, and other computer peripherals.
Features:
- Impedance 100 at 100 MHz
- Ω at 25 MHz
- Impedance
- 6 Ω ferrite
- Material 1
- opening
- Partially openable
- Clamp Filter Type
. Applications. This RS PRO range of openable ferrite clamps are suitable for use in computer peripherals, digital TVs, internal and external power cables, monitors, printers and more.
It is designed for use in both domestic and commercial environments, such as home offices, IT labs and recording studios.
Why choose RS PRO? RS PRO is an original RS branded product.
We offer a wide range of high-quality products.
Trusted by engineers all over the world, every part of every RS PRO product is rigorously tested to demanding industry standards.
The RS PRO seal of approval is only given when we are confident of exceptional quality.
This means your customers can feel confident too.
It is designed for use in both domestic and commercial environments, such as home offices, IT labs and recording studios.
The ferrite sleeve has a snap lock that accommodates various dimensions and can be used with various sized electrical leads.
Once installed, split ferrites lock securely in place, preventing them from accidentally opening and damaging your equipment.
The smooth, precisely formed surface protects cables and equipment from unwanted bumps and scratches.
This part is compatible with internal and external power cords, printers, and other computer peripherals.
Features:
- Impedance 100 at 100 MHz
- Ω at 25 MHz
- Impedance
- 6 Ω ferrite
- Material 1
- opening
- Partially openable
- Clamp Filter Type
. Applications. This RS PRO range of openable ferrite clamps are suitable for use in computer peripherals, digital TVs, internal and external power cables, monitors, printers and more.
It is designed for use in both domestic and commercial environments, such as home offices, IT labs and recording studios.
Why choose RS PRO? RS PRO is an original RS branded product.
We offer a wide range of high-quality products.
Trusted by engineers all over the world, every part of every RS PRO product is rigorously tested to demanding industry standards.
The RS PRO seal of approval is only given when we are confident of exceptional quality.
This means your customers can feel confident too.
Feature
SpecificationType = Clamp Filter Applications = Computer Peripherals, Digital TV, Internal/External Power Cables, Monitors, Printers Material = Ferrite Key = None Ω
Openable: Yes Dimensions: 23.5 x 36 x 22.5mm
Opening diameter = 13mm
Numerical aperture = 1
External depth = 36mm
Outer height = 22.5mm
Outer width = 23.5mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
