RS PRO RS PRO 12W Speaker Unit

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speaker component = Speaker unit Nominal rated power = 12W
Frequency Type = Full Range Diameter = 87mm
Driver Shape = Round Speaker Driver Size = 8 cm (3 in) or Less Waterproof = Yes Length = 87 mm
Width = 87mm
Depth = 34.3mm
Cone/Dome Material = Mylar

RS PRO Round Speaker Driver, Nominal 12 W, 8 OhmsRS Pro Round Speaker Drivers are an essential part of any audio distribution system requiring multiple tones, such as sounders and alarms.
Mylar cone speakers are weather resistant, allowing them to be used in outdoor loudspeakers where moisture would destroy their paper counterparts.
Mylar is a lightweight, stretchy polyester film that is highly durable and moisture resistant.
The speaker driver is easy to install and is held in place with two solder points.
This 87mm black speaker has a nominal power rating of 12W and an impedance of 8 ohms.
Like all RS PRO products, they have been rigorously tested by our engineers for quality and performance.
In addition to outdoor use, this Mylar cone speaker driver can be used for PA and intercom systems on office and school campuses.
Features and Benefits. Round speaker driver. Nominal power rating: 12 W. Speaker impedance: 8 Ohms. Dimensions: 87 mm (W) x 87 mm (L) x 34.3 mm (D). Mylar cone material. Speaker driver size less than 8 cm (3 inches). RoHS (Restriction of Hazardous Substances) compliant. Meets ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards. RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan