RS PRO RS PRO 10nF 2kV dc Ceramic Capacitor

Sebelum PPN:
Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-linear temperature coefficient of capacitance Large capacitance in small size Epoxy coating for 2 kV components Halogen-free products available Suitable for a wide range of general-purpose applications
Feature
Specification
Capacitance = 10nF
Voltage = 2kV dc
Mounting Type = Through-Hole Series = YV20210
Tolerance = -20 -> +80%
Temperature characteristics = Y5V
Diameter = 13.5mm
Inhibition Class = Class II
Operating temperature Max = +85°C

Ulasan Produk

Tidak ada ulasan