Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Speaker component = Speaker unit Impedance = 8Ω
Diameter = 66mm
Driver Shape = Round Speaker Driver Size = 8 cm (3 in) or less Length = 66 mm
Width = 66mm
Depth = 21mm
Cone/Dome Material = Mylar
RS PRO Round Speaker Driver, 1.5 W (nominal), 8 Ω Whenever you need to broadcast sound through speakers or alarms, a speaker driver is an essential component of your sound distribution system.
RS PRO round speaker drivers are highly reliable components.
It is especially ideal for systems where multiple tones are required.
Mylar cone speakers are also weather resistant, meaning they work effectively in humid environments where their paper counterparts are not suitable.
Mylar is lightweight, flexible, and durable, and is easy to install with point soldering.
This 66mm round speaker has a nominal power rating of 1.5W and an impedance of 8Ω.
As you'd expect from the RS PRO range, they've been rigorously tested for performance and quality.
This Mylar cone speaker driver is weather resistant, allowing for both indoor and outdoor use.
Used in intercom and PA systems in schools and offices.
Features and Benefits. Round speaker driver. Nominal power rating: 1.5 W. Speaker impedance: 8 Ohms. Dimensions: 66 mm (W) and 66 mm (L). Mylar cone material. Speaker driver size less than 8 cm (3 inches). RoHS (Restriction of Hazardous Substances) compliant. Meets ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards. RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Diameter = 66mm
Driver Shape = Round Speaker Driver Size = 8 cm (3 in) or less Length = 66 mm
Width = 66mm
Depth = 21mm
Cone/Dome Material = Mylar
RS PRO Round Speaker Driver, 1.5 W (nominal), 8 Ω Whenever you need to broadcast sound through speakers or alarms, a speaker driver is an essential component of your sound distribution system.
RS PRO round speaker drivers are highly reliable components.
It is especially ideal for systems where multiple tones are required.
Mylar cone speakers are also weather resistant, meaning they work effectively in humid environments where their paper counterparts are not suitable.
Mylar is lightweight, flexible, and durable, and is easy to install with point soldering.
This 66mm round speaker has a nominal power rating of 1.5W and an impedance of 8Ω.
As you'd expect from the RS PRO range, they've been rigorously tested for performance and quality.
This Mylar cone speaker driver is weather resistant, allowing for both indoor and outdoor use.
Used in intercom and PA systems in schools and offices.
Features and Benefits. Round speaker driver. Nominal power rating: 1.5 W. Speaker impedance: 8 Ohms. Dimensions: 66 mm (W) and 66 mm (L). Mylar cone material. Speaker driver size less than 8 cm (3 inches). RoHS (Restriction of Hazardous Substances) compliant. Meets ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards. RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
