Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro CAT5E RJ45 Shielded, Metal M3 Feedthrough RS Pro's feedthrough data connector range offers a wide range of robust, high-quality connectors ideal for use in 1U XLR sized rack mount panels.
A wide selection of connector types and common cabling for front and rear connections allows for simple custom I/O configurations.
RS PRO metal feed-through data connectors are quick and easy to assemble and have a low profile back which allows them to be panel mounted in a variety of applications requiring minimal space.
Features and Benefits High quality, rugged design Shielded for superior performance Fits standard XLR 24mm cut-out panels Quick and easy installation with no soldering or punch-down terminations Compatible with standard cables for each connector style Connectors can be front or rear mounted Low back profile makes them ideal for applications where space is at a minimum Applications Cat5e RJ45 feed-through connectors are ideal for industrial and entertainment applications requiring LAN Ethernet connectivity through a 1U rack panel.
This connector is mountable to a 24mm cutout panel, allowing for easy connection of a variety of audio-video data interface devices.
Cat5e RJ45 connectors are commonly used to connect devices such as:
Laptop PC Network Hub Frequently Asked Questions What size XLR panel rack is it? This connector is suitable for use in XLR panel racks with a 24mm cutout.
What size screws do I need? This connector requires M3 screws.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
A wide selection of connector types and common cabling for front and rear connections allows for simple custom I/O configurations.
RS PRO metal feed-through data connectors are quick and easy to assemble and have a low profile back which allows them to be panel mounted in a variety of applications requiring minimal space.
Features and Benefits High quality, rugged design Shielded for superior performance Fits standard XLR 24mm cut-out panels Quick and easy installation with no soldering or punch-down terminations Compatible with standard cables for each connector style Connectors can be front or rear mounted Low back profile makes them ideal for applications where space is at a minimum Applications Cat5e RJ45 feed-through connectors are ideal for industrial and entertainment applications requiring LAN Ethernet connectivity through a 1U rack panel.
This connector is mountable to a 24mm cutout panel, allowing for easy connection of a variety of audio-video data interface devices.
Cat5e RJ45 connectors are commonly used to connect devices such as:
Laptop PC Network Hub Frequently Asked Questions What size XLR panel rack is it? This connector is suitable for use in XLR panel racks with a 24mm cutout.
What size screws do I need? This connector requires M3 screws.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationType = Feed-through Connector Interface Type = RJ45
LAN Category = Cat5e
Number of ports = 1
Shield Type = Shielded
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
