RS PRO Rocker switch RS Pro black

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPST Switch Action = On-Off Panel Cutout Width = 19.8mm Panel Cutout Height = 13mm Contact Current Rating = 16 A @ 125 V ac Illumination = N Actuator Color = Black Mounting Type = Panel Terminal Type = Quick Connect Case Material = Nylon CSA (File No. UL45128), VDE (File No. 11037-4401), UL, ENEC, CQC. RS Miniature Rocker Switches. Miniature SPST Rocker Switches with wide variety of markings and color options 19.2 x 13 mm panel cutout with 4.8 mm blade-type terminals (except part numbers < 419-726') 419-726/ with solder tag terminals Snap-in mounting for easy panel mounting UL 94V-2 compliant nylon housing, silver-plated brass terminals With

Ulasan Produk

Tidak ada ulasan