RS PRO Rocker switch RS PRO

Sebelum PPN:
Rp40.900 - Rp419.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration: SPST; Switch Action: Latching; Panel Cutout Diameter: 19.4mm; Contact Current Rating: 6 @ 250 AC; Illumination: Yes; Actuator Colour: Green; Mounting Type: Panel Mount; Actuator Shape: Round; Operating Temperature Range: -25 +125°C; Circular Rocker Illuminated Switch (DC and AC). From RS Pro, this high-quality illuminated circular rocker switch range is designed for panel mounting. With red or green light options, this single-pole, single-throw latching rocker switch is suitable for a wide range of applications. With a 20mm diameter cutout, the SPST on-off rocker switch simply snaps into place in a panel or appliance, ensuring a secure hold. This robust switch is ideal for maintenance, repairs or new designs. Features and Benefits Red or green illumination 12V DC, 24V DC, 240V AC power supplies SPST configuration (single-pole, single-throw) Nylon 6.6 housing Copper alloy terminals Connection: 4.8" x 0.8mm quick-connect terminals Easy-to-use rocker actuator Typical Applications for Circular Rocker Switches Rocker switches are one of the most commonly used types of electrical switches in industry today. Their simple design offers flexibility and reliability. Typical applications include: White goods: washing machines, tumble dryers, refrigerators, freezers Air conditioning units, fans, and heating products Security equipment Home appliances: coffee machines, kettles, and showers Frequently Asked Questions B>Are circular rocker switches easy to connect? Yes. The back of the SPST rocker switch features 4.8" x 0.8mm male quick-connect tab terminals, making connection easy. Simply select the appropriate red, yellow, or blue female push-on receptacle connector depending on the wire size required. B>Are other accessories available? Yes. The 20mm circular rocker switch has a clear, splash-proof protective cap. This gives it a shielding rating of IP55. See RS Pro part number 793-2569 793-2569 Part number 273-317 273-317 Green illuminated 12 dc SPST switch Part number 273-003 273-003 Red illuminated 12 dc SPST switch Part number 273-019 273-019 Green illuminated 24 dc SPST switch Part number 273-025 273-025 Red illuminated 24 dc SPST switch Part number 273-306 273-306 Green illuminated 240 ac SPST switch Part number 273-299 273-299 Red illuminated 240 ac SPST switch

Ulasan Produk

Tidak ada ulasan