RS PRO RJ45 Modular Connector RS Pro Straight Panel Mount Female RJ45 GTC Sealed Series

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Mounting Type = Panel Mount Connector Type = RJ45 Shielded Type = Shielded Orientation = Straight IP Ingress Rating = IP68 Length = 29.1mm Width = 25.4mm Depth = 22.7mm Series = GTC Sealed Contact Material = Copper Alloy Series Number = GTC Sealed RS Pro Waterproof RJ45 Metal Panel Mount Jack. Brought to you by the trusted RS Pro brand, a series of superior quality IP68 metal panel mount jacks. These rugged screw-on shielded connectors are secured with 13/16-28 UN screws and are recommended for panel thicknesses between 0.8 and 8.0 mm. This fully sealed connector has a zinc alloy nickel plated housing construction with a red silicone O-ring. Standard panel mounting type and coupling type are available. All models boast high reliability and excellent quality. P/N 111-6739 111-6739 for standard panel mount P/N 111-6744 111-6744 for 180° coupling P/N 111-6745 111-6745 for 90° coupling Features and Benefits: Wide temperature range : -40 to +105 °C IP68 Rated Rugged Construction Applications: Wireless Outdoor AP Outdoor LED and Display Lighting Marine Automotive Military

Ulasan Produk

Tidak ada ulasan