RS PRO RJ45 Modular Connector RS Pro Cat5e Panel Mount Female Socket

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female LAN Category = Cat5e Mounting Type = Panel Mount Connector Type = Socket Contact Material = Gold Plated Contact Plating = Gold Cat 5e Panel Jack and Cat 5 Coupler. Branded by RS Pro, this Cat5e RJ45 connector socket is built for durability and performance. network solution. It's panel mountable, so it can be easily fixed to an RJ45 faceplate.

Ulasan Produk

Tidak ada ulasan