RS PRO RJ45 modular connector

Sebelum PPN:
Rp70.900 - Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Female * Mounting type: PCB mount * Number of poles: 8P8C * Connector type: Socket * Orientation: Right angle * Length: 13.5 mm * Width: 16 mm * Depth: 21.6 mm * Contact material: Copper phosphate * Contact plating: Gold over nickel * Heights shown in the table are the heights above the substrate. RS Data Socket. Compatible with low profile PCB right angle mounting socket data plugs commonly used for network and communication applications, socket type identified by number of contacts in contact position

Ulasan Produk

Tidak ada ulasan