RS PRO Reed switch RS Pro

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Shape = Cylindrical Switch Type = Close Pole/Throw Configuration = Single Pole Single Throw Normal State Configuration = Normally Open Output Type = SPST-NO Terminal Type = Wire Lead Current Max = 1 A Max AC Voltage = 90V Max DC Voltage = 90V Contact Position = Normally Open Contact Resistance = 150mΩ Total Length = 25.5mm Length = 25.5mm Operating Temperature Max = +85°C See 536-1726. 4 mm diameter sensor. Small module with interconnection cable. Applications: position/limit switches, end position detection, machine maintenance/control N/O without magnets

Ulasan Produk

Tidak ada ulasan