RS PRO PT1000 sensor RS Pro PT1000 Class B

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT1000 Probe Length = 10mm Minimum Detectable Temperature = -50°C Maximum Detectable Temperature = +500°C Terminal Type = PC Pin Probe Material = Platinum Wires = 2 Accuracy = Class B Response Time = 0.1s Platinum thin film sensing resistor Instruments. RS Pro Thin Film Platinum Sense Resistor Elements have a sensing layer structure of evaporated platinum on a ceramic substrate. This thin film element has the advantages of small size and wide selection of resistance values. RS Pro thin film detectors are available as PT100 or PT1000 resistor elements. Features/Benefits Fast thermal response when element is protected Thin stainless steel jacketed element 2-wire PTFE insulated leads Suitable for measuring surfaces Suitable for immersion applications Small size

Ulasan Produk

Tidak ada ulasan