RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp4.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 150mm Probe Diameter = 6mm Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +450°C Terminal Type = Connection Head Probe Material = Stainless Steel Number of Wires = 4 Accuracy = Class B with DIN B Head Pt100 4-wire class B resistance thermometer with PRT. DIN B head. Various probe lengths available 6 mm diameter, made of 316 stainless steel Stainless steel plug Sensor temperature range: -100 to +450 °C Meets IEC751

Ulasan Produk

Tidak ada ulasan