RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 50mm Probe Diameter = 6mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +200°C Terminal Type = Lead Wire Cable Length = 2m Probe Material = Stainless Steel Number of Wires = 4 Accuracy = Class B RS Pro Class B Heavy Duty PT100 Sensor. Uncompromising reliability and accuracy are the reasons for choosing the RS Pro Class B Heavy Duty PT100 sensor series. They are primarily used in industrial and automation industries due to their inherent high accuracy over a wide temperature range. Features/Benefits. In contrast to thermocouples, no special cables are required for installation. The PT100 sensor dynamically changes resistance with temperature. A 316 stainless steel sheath makes it suitable for use in harsh environments. 2 m long durable silicone rubber insulated lead. 4-wire termination accommodates a wide variety of 2, 3, and 4 PT100 devices Standards IEC751, Class B

Ulasan Produk

Tidak ada ulasan