RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 150mm Probe Diameter = 6mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +250°C Terminal Type = Lead Wire Cable Length = 1m Probe Material = Stainless Steel Number of Wires = 2 x 3 Accuracy = Class B Industrial Style / Mineral Isolation Duplex PT100 Sensor. Duplex PRT with two independent PT100 detectors inside the tip of the probe. You can connect the probe to two measurement or control devices. Alternatively, one sensor can be used as the primary sensor and the other as a backup so that one sensor can fail without having to remove or replace the probe. Duplex PT100 Class B, 3-wire 6-core shielded cable Stainless steel (316) sheath Plain pot seal Mineral insulation type can be carefully bent to a specific shape

Ulasan Produk

Tidak ada ulasan