RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 15mm Probe Diameter = 2.8mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +350°C Terminal Type = Lead Wire Cable Length = 300mm Probe Material = Glass Fiber Number of Wires = 2 Accuracy = Class B Good performance, suitable for air and immersion applications (if protected). Only suitable for dry, contaminant-free environments if unprotected. Requires the necessary protection/sheath for immersion in liquids, corrosives, processes, etc. Platinum Resistance Detector with Extension Leads - Ceramic Wirewound. RS Pro's range of Pt 100 Ω ceramic wirewound platinum resistance sensors. Wound structure, class B High stability Extended lead length (glass fiber insulation): 300 mm, 500 mm, 1000 mm 4-wire configuration Operating range: -50 to +350 °C

Ulasan Produk

Tidak ada ulasan