RS PRO PT100 sensor RS Pro PT100 Class A

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 10mm Probe Diameter = 2mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +250°C Terminal Type = Lead Wire Cable Length = 500mm Probe Material = Platinum Number of Wires = 4 Accuracy = Class A Air , suitable for surface and immersion applications (if protected). Only suitable for dry, contaminant-free environments if unprotected. Requires the necessary protection/sheath for immersion in liquids, corrosives, processes, etc. Platinum Resistance Detector with Extension Leads Pt100 and Pt1000 Ω platinum resistance detectors with extension leads. Thin film construction, Class A or B Fast response time 300, 500, 1000 mm extended lead lengths 2 or 4 wire configurations Operating range: -50 to +250 °C Vibration resistant

Ulasan Produk

Tidak ada ulasan