RS PRO PT100 sensor +RS+Pro+PT100+ class B

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 25mm Probe Diameter = 3mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +200°C Terminal Type = Lead Wire Cable Length = 1m Probe Material = Stainless Steel Number of Wires = 4 Accuracy = Class B PT100 sensor. PT100 element with PTFE insulation in a stainless steel (316) sheath (100 Ω, meets BS1904, Class B at 0 °C) Cable constructed of 7//0.16 mm strands 4-wire configuration Temperature range: -50 -> +200 °C 1 m 7/0.16 mm Teflon(R) insulated twisted leads, 4 cores

Ulasan Produk

Tidak ada ulasan