RS PRO Polystyrene capacitor RS Pro 2.2nF 63V dc

Sebelum PPN:
Rp909.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = EXFS Tolerance = ±1% Voltage = 63V dc Mounting Type = Through Hole Application = Phone Temperature Characteristics = Polystyrene Dimensions = 7.5 x 7.5 x 13mm Lead Pitch = 5.08mm Lead Diameter = 0.6mm Depth = 7.5mm Diameter = 7.5mm Tolerance (minus) = -1% Part number ; Ideal for applications requiring high reliability and precision components. Each RS Pro Capacitor is recognized as a durable, stable choice for your application. All models boast high reliability and excellent quality. FEATURES AND BENEFITS High stability, low loss characteristics "Tower block" geometry for high mounting density Epoxy shielded flame retardant case Resistant to cleaning solutions

Ulasan Produk

Tidak ada ulasan