RS PRO Pilot light complete unit (with test circuit) RS PRO LED light LEDtec series round shape

Sebelum PPN:
Rp299.900 - Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Rated voltage: 12 V ac / dc * Pilot light color: Red * Cutout diameter: 22 mm * Light bulb type: LED light * Mounting type: Panel mounting * IP rating: IP65 * Terminal type: Screw * Series: LEDtec * Allowable current Value: 20 mA * Pilot lamp shape: round * LED indicator control station complete unit and test circuit. RS LED indicator using multi-chip technology realizes high brightness and uniform coloring with low power consumption .. This indicator series has the same lighting as the standard LED indicators, but with additional terminals that can be connected to the lamp test circuit. In addition, panel lock nuts and captive screw terminals provide quick and easy installation. 12 -> 230 V voltage range, red, green, yellow, blue, and white colors can be selected. This LED indicator series has an IP65 rating and an operating life of 30,000 hours. Test circuit Up to 30,000 hours of operation life Select from various colors Multi-chip technology Voltage range: 12 -> 230 V high brightness color Quick and easy installation Yes IP65. 22mm indicator control station with test circuit

Ulasan Produk

Tidak ada ulasan