RS PRO Piezo buzzer 12Vp-p 110dB 30mm dia.

Sebelum PPN:
Rp5.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS Pro Piezo RS Pro 12V dc piezo buzzer has a diameter of 30.6mm and a resonant frequency of 3200Hz.
This black buzzer is a single long tone.
Features and Benefits All data is given at 25°C unless otherwise specified Operating temperature range: -30°C to 70°C Operating voltage range is 1V to 40VDC Wave soldering and washing are not permitted
Feature
Specification
Power supply voltage = 1 -> 40 V
Number of Tones = 1
Diameter = 30.6 mm
Use = Buzzer Max decibel = 110dB
Operating temperature Min = -30°C

Ulasan Produk

Tidak ada ulasan