RS PRO Panic Button RS PRO Tamper Switch Orange and White

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless = No Number of buttons = 4
Security Level = Grade 3
Certifications = RoHS Compliant Color = White Height = 80 mm
Width = 62mm
Depth = 28 mm

RS Pro Grade 3 Panic Button - 4 button type. Four button operation with timer Tamper proof switch BS EN50131-2-6 approved Easy to reset with key Low profile access Grade 3 Jumper links to select the appropriate resistor combination LED status light Stainless steel cover (RS; 918-4731 918-4731)

Ulasan Produk

Tidak ada ulasan