RS PRO Mica capacitor RS Pro 56pF 500V dc

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = D Capacitance = 56pF Voltage = 500V dc Dimensions = 11.43 x 4.32 x 9.14mm Lead Pitch = 5.72mm Tolerance = ±1pF Depth = 4.32mm Height = 9.14mm Length = 11.43mm Operating Temperature Max = +150 °C Operating Temperature Min = -55°C Dielectric Material Family = Mica RS Pro Silver Plated Mica Capacitors. RS Pro's high quality silver plated mica capacitors are small in size and offer high insulation resistance. Ideal for applications requiring high stability. These mica capacitors have a flame retardant epoxy coating, making them suitable for commercial and military equipment. Applications Logic/Transfer Circuits Pulse Forming Networks Delay Lines, DC Voltage Blocking Timing Circuits

Ulasan Produk

Tidak ada ulasan