RS PRO Louver RS PRO 501 x 501mm aluminum

Sebelum PPN:
Rp7.499.900 - Rp8.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Dimensions: 501 x 501mm * Flange width: 32mm * Slat configuration: Parallel * Material: Aluminum * Color: Brown * Height: 450mm * Width: 450mm * Fixed blade louver. This RS Pro external louver is for high places in the building Suitable for intake and exhaust. This product is often used uniquely in the architectural design of modern buildings, with a variety suitable for round and trapezoidal design shapes. Louver blade with internal rain lip for external use set at a 45 mm angle of 38 mm pitch Fully welded / polished picture frame finishing Unperforated flange 32 mm wide Free space approx. 50% milled aluminum or brown Stove enamel paint finish

Ulasan Produk

Tidak ada ulasan