RS PRO LED indicator RS PRO LLP series

Sebelum PPN:
Rp2.799.900 - Rp3.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage: 10 -> 100 V dc, light effect: flashing, lens color: green, mounting style: screw mounting, bulb type: LED light, current type: DC, base diameter: 77 mm, housing color: black, including lamp: yes , Series: LLP, Multifunctional: Yes, Height: 45mm, Max Temperature: +50°C, RS Low Profile LED Beacon. This high performance low profile LED beacon product is suitable for various vehicles and industries that need auxiliary warning light. Provides a cost-effective solution for your application. Two height beacons are available: 45 mm and 95 mm. . Multi-voltage (10-100 V dc or 110-230 V ac) EMC certification (ECE R10) Low profile design Completely sealed electronic component Prevents dust and moisture from entering due to the sealed structure that pursues a long life Complies with IP67 protection standard Reliability under extreme temperatures of -30 -> +50 °C Low power consumption (0.1 A) 4 types of blinking patterns (static, single, double, quad) 2 year warranty. Main applications are cleaning vehicles, utility vehicles , Agricultural vehicles, plant/contract vehicles, fleet vehicles, industrial applications and more.

Ulasan Produk

Tidak ada ulasan