RS PRO LED indicator RS PRO

Sebelum PPN:
Rp2.399.900 - Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage: 12/24 V dc * Light effect: Flashing * Lens color: Green * Mounting style: Surface mounting * Bulb type: LED light * Current consumption: 350mA * Housing color: Black * Including lamp: Yes * Multifunctional: Yes * Height: 28mm * Base length: 105mm * Base width: 38mm * RS LED warning light module. This dual voltage LED warning light module product is compatible with 12V and 24V power system, low power consumption. Combines multiple flashing patterns. .15 kinds of blinking pattern LED light x 3 Waterproof IP67 class intrusion protection by hermetically sealed electronic parts for long life It is possible to link multiple units for synchronous / alternate blinking EMC certified (ECE R10) Normal point function 24-month warranty Polycarbonate lens and aluminum base

Ulasan Produk

Tidak ada ulasan