RS PRO Key Selector Switch (Saklar Kunci)

Sebelum PPN:
Rp529.900 - Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Positions: 2, Switch Operation: Latch, Contact Configuration: Single Pole Double Throw (SPDT), Contact Current Rating: 5 A, IP Rating: IP40, Terminal Type: Solder, Case Material: Stainless Steel, Bezel Shape: round shape, depth from panel: 37mm, key index angle: 90°, contact material: silver, operating temperature Min: -20°C, 30mm anti-vandal key lock switch. Ring lighting to show location and power supply The anti-vandal key lock switch with is available in different colors. The shockproof protection of this switch is IK03 and the front panel is IP40. These products are equipped with LED resistors to protect against forward voltage fluctuations. This switch body is made of polished stainless steel. Electrical life: 50000 opening and closing operations (at full load) Panel cutout diameter: 30.2 mm Keys can be removed at all positions

Ulasan Produk

Tidak ada ulasan