RS PRO Kapton Heater mat

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Kapton Heater Mats. Kaptonc heater mats are thin and lightweight, which makes them an ideal solution for low profile, fast response applications and adhesive mounting. Advantages of Polyimide (Kaptonc) Heater Mats: Minimize heat loss Excellent electrical insulation Excellent resistance to chemicals High power density Weather and ozone resistance Fungus resistance and excellent radiation resistance Supply voltage: 12 V at various rated powers Nominal thickness: 0.2 mm Maximum width: 300 mm Maximum length: 550 mm Operating temperature range: -60 -> +200 °C Recommended use: military and aerospace, when gas emission control solutions are needed Medical Sterilization Lab Research Photo / Optical LCD Display and Computer Equipment

Ulasan Produk

Tidak ada ulasan