RS PRO Indicator light RS Pro

Sebelum PPN:
Rp389.900
Spesifikasi
Length (mm)21.5
Light ColorClear
Luminous Flux (Lm)3.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)28
Service Life7000h

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
These switches are not of the positive break type and should not be used in emergency stop applications. The square type is no longer available. The accessories listed are not ITW products. Optimal wedge base lamps

Ulasan Produk

Tidak ada ulasan