RS PRO Indicator light RS Pro

Sebelum PPN:
Rp349.900
Spesifikasi
Length (mm)30
Light ColorClear
Luminous Flux (Lm)4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)12
Service Life5000h

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Two-part polycarbonate lens with synthetic rubber sealing gland is available separately. . Circular illuminated push button switch. Designed for use where a sealed front panel switch is required for harsh environments. Supplied with contact block attached. Up to two blocks can be added for a total of up to three blocks per switch. Contact rating 4 A @ 24 V dc, 5 A @ 250 V ac For panel mounting, head is IP65 rated Dimensions 44 mm depth behind panel, 7 mm maximum panel thickness, 22 mm panel cutout Switching capacity 5 A @ 250 V ac

Ulasan Produk

Tidak ada ulasan