RS PRO Indicator bulb holder RS PRO LED

Sebelum PPN:
Rp50.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Bulb Type: LED, Diameter: 11mm, Length: 21mm, Fixing Nut, Washer. LED Indicator, 12/24 Vdc, Black Chrome Bezel. Reliable RS Pro delivers these LED indicators with diffused epoxy lens. Features a chrome bezel. The body has convenient solder lug terminals for quick and easy connection. The LED indicators on RS Pro are extremely bright and have a long life and low power consumption, making them suitable for a variety of device applications. .5 mm color diffused epoxy lens Length: 37 mm Expected life: 100000 hours Operating temperature range: -25 -> +75 °C 3 color type is equipped with red and green LEDs, and emits yellow light when red and green lights at the same time 0.11 inch (2.8 x 0.8) terminal, 3 color type only 2 x 0.5 mm Gold faston terminal indicates anode (+), silver terminal indicates cathode (-)

Ulasan Produk

Tidak ada ulasan