RS PRO 3D Printer Filament Clear 2.85mm PET-G (Filamen Printer 3D)

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Printing Technology = FDM, Print Material = PET-G, Mechanical Specifications = None, Color = Clear, Weight = 500g, Diameter = 2.85mm, PETG Filament for RS 3D Printers. PET-G is a strong, transparent, odorless, and easy-to-print 3D printing filament. Not only does it offer these benefits, but it also combines the advantages of both PLA and ABS with high impact resistance, excellent flexibility, and virtually zero shrinkage. This filament is hydrophobic and does not absorb water. PET-G's many excellent features make it an ideal addition to any filament assortment: high transparency, strong and flexible, virtually no distortion, hydrophobic properties that do not absorb water, food-safe, and odor-free builds. Recommended heat bed temperature: ±35-60°C. Adhesion to a variety of surfaces. PET-G is compatible with all common desktop FDM or FFF technology 3D printers. Storage: Store in a cool, dry place (15-25°C) and away from UV light. This greatly improves shelf life.

Ulasan Produk

Tidak ada ulasan