RS PRO Feedthrough HDMI connector RS Pro

Sebelum PPN:
Rp579.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Number of Female Contacts = 2 Size = A Type Body Orientation = Straight Terminal Method = Plug-in Housing Material = Metal Color = Black Series = FT RS Pro XLR HDMI Connector. Brought to you by RS Pro, this XLR HDMI adapter is a wall plate It's the perfect product to develop your own I/O configuration for your PC or rack panel. Fitting in a regular XLR panel cutout and requiring no soldering or punchdown terminations, this HDMI A to HDMI A receptacle is ideal for a wide variety of applications. All models boast high reliability and excellent quality. Features and Benefits Metal body and plate Front or rear mounting

Ulasan Produk

Tidak ada ulasan