RS PRO Exit Switch RS PRO Final Exit Switch

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Activation Type = Final Exit Switch Depth = 38 mm
Height = 30 mm
Width = 90mm

Normally open device, closes with a button. RS Pro Grade 3 Final Exit Switch. A heavy-duty surface mounted final exit switch.
Vandal-resistant button in a tempered metal enclosure. Stainless steel tamper-resistant hex screws. Durable powder-coated aluminium housing. Built-in buzzer. Grade 3 tamper protection. Selectable resistance. Certified to BS EN50131-2-6. Solid button feel. Thick metal front plate. Anti-vandal push button switch. Environmental Class 2.

Ulasan Produk

Tidak ada ulasan